Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 24 Teeth, 14 mm Bore

  • Mfr # 08B-24DS

  • Zoro # G322829836


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Pitch
12.7 mm
Chain Number
08B
Pitch Dia.
97.3 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-24DS
Zoro #
G322829836
UPC #
80067522946
Country of Origin
China

Dimensions

Pitch Dia.
97.3 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
14 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
08B
Number of Teeth
24
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.