Zoro Homepage

Stock Bore Sprocket, 08B, 24 Teeth, 14 mm Bore, Hardened Teeth

  • Mfr # 08B-24BH

  • Zoro # G222831168


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
70 mm
Bore Dia. - Sprockets
14 mm
Pitch
12.7 mm
Number of Teeth
24
Outside Dia.
101.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-24BH
Zoro #
G222831168
UPC #
80067523277
Country of Origin
China

Dimensions

Hub Dia.
70 mm
Bore Dia. - Sprockets
14 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
97.29 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Number of Teeth
24
Material
Steel
Chain Number
08B

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.