Stock Bore Sprocket, 08B, 24 Teeth, 16 mm Bore
Mfr # 08B-2-24B
Zoro # G622824708
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
97.29 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
Chain Number
08B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-2-24B
Zoro #
G622824708
UPC #
80067500638
Country of Origin
China
Dimensions
Pitch Dia.
97.29 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
75 mm
Bore Dia. - Sprockets
16 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Material
Steel
Number of Teeth
24
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.