Stock Bore Sprocket, 08B, 25 Teeth, 14 mm Bore
Mfr # 08B-25DS
Zoro # G722831316
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
101.3 mm
Chain Number
08B
Number of Teeth
25
Chain Roller Dia.
8.51 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-25DS
Zoro #
G722831316
UPC #
80067522947
Country of Origin
China
Dimensions
Pitch Dia.
101.3 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
14 mm
Outside Dia.
105.8 mm
Details
Chain Number
08B
Number of Teeth
25
Material
Steel
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.