Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 26 Teeth, 16 mm Bore

  • Mfr # 08B-26B

  • Zoro # G622825903


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Outside Dia.
110 mm
Hub Dia.
70 mm
Number of Teeth
26
Chain Number
08B
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-26B
Zoro #
G622825903
UPC #
80067500697
Country of Origin
China

Dimensions

Outside Dia.
110 mm
Hub Dia.
70 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
105.36 mm

Details

Number of Teeth
26
Chain Number
08B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.