Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 26 Teeth, 16 mm Bore

  • Mfr # 08B-26BSS

  • Zoro # G822829770


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Outside Dia.
110 mm
Chain Roller Dia.
8.51 mm
Chain Number
08B
Pitch Dia.
105.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-26BSS
Zoro #
G822829770
UPC #
80067522891
Country of Origin
China

Dimensions

Outside Dia.
110 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
105.36 mm
Hub Dia.
70 mm
Bore Dia. - Sprockets
16 mm

Details

Number of Teeth
26
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Stainless Steel
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.