Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 28 Teeth, 16 mm Bore

  • Mfr # 08B-28B

  • Zoro # G222824993


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Roller Dia.
8.51 mm
Number of Teeth
28
Chain Number
08B
Pitch Dia.
113.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-28B
Zoro #
G222824993
UPC #
80067500702
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Pitch Dia.
113.42 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
70 mm
Outside Dia.
118 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
28
Chain Number
08B
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.