Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 28 Teeth, 20 mm Bore

  • Mfr # 08B-2-28B

  • Zoro # G622825729


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
8.51 mm
Outside Dia.
118 mm
Material
Steel
Bore Dia. - Sprockets
20 mm
Hub Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-28B
Zoro #
G622825729
UPC #
80067500649
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Outside Dia.
118 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
90 mm
Pitch Dia.
113.42 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
28
Pitch
12.7 mm
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.