Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 30 Teeth, 16 mm Bore

  • Mfr # 08B-30BSS

  • Zoro # G522828530


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Outside Dia.
126.1 mm
Material
Stainless Steel
Chain Number
08B
Hub Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-30BSS
Zoro #
G522828530
UPC #
80067522892
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
126.1 mm
Hub Dia.
80 mm
Pitch Dia.
121.5 mm
Chain Roller Dia.
8.51 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Stainless Steel
Chain Number
08B
Pitch
12.7 mm
Number of Teeth
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.