Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 31 Teeth, 16 mm Bore

  • Mfr # 08B-31B

  • Zoro # G222825679


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
125.54 mm
Chain Number
08B
Material
Steel
Hub Dia.
90 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-31B
Zoro #
G222825679
UPC #
80067500758
Country of Origin
China

Dimensions

Pitch Dia.
125.54 mm
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
130.2 mm
Chain Roller Dia.
8.51 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Material
Steel
Pitch
12.7 mm
Number of Teeth
31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.