Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 35 Teeth, 16 mm Bore

  • Mfr # 08B-35B

  • Zoro # G422825370


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
Material
Steel
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-35B
Zoro #
G422825370
UPC #
80067500766
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
141.68 mm
Outside Dia.
146.7 mm

Details

Pitch
12.7 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
35
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.