Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 35 Teeth, 20 mm Bore

  • Mfr # 08B-2-35B

  • Zoro # G922825146


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Material
Steel
Pitch
12.7 mm
Outside Dia.
146.7 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-35B
Zoro #
G922825146
UPC #
80067500660
Country of Origin
China

Dimensions

Outside Dia.
146.7 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
141.68 mm
Hub Dia.
100 mm

Details

Number of Teeth
35
Material
Steel
Pitch
12.7 mm
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.