Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 36 Teeth, 16 mm Bore

  • Mfr # 08B-36B

  • Zoro # G822825895


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Steel
Pitch
12.7 mm
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-36B
Zoro #
G822825895
UPC #
80067500768
Country of Origin
China

Dimensions

Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
151 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
145.72 mm

Details

Number of Teeth
36
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.