Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 40 Teeth, 16 mm Bore

  • Mfr # 08B-40B

  • Zoro # G422824793


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Outside Dia.
166.8 mm
Bore Dia. - Sprockets
16 mm
Number of Teeth
40
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-40B
Zoro #
G422824793
UPC #
80067500777
Country of Origin
China

Dimensions

Outside Dia.
166.8 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
90 mm
Pitch Dia.
161.87 mm

Details

Chain Number
08B
Number of Teeth
40
Pitch
12.7 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.