Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 11 Teeth, 12 mm Bore

  • Mfr # 10B-11B

  • Zoro # G222826584


product price: $49.59
/ea

Key Features

Outside Dia.
63 mm
Material
Steel
Pitch Dia.
56.34 mm
Pitch
15.875 mm
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-11B
Zoro #
G222826584
UPC #
80067500876
Country of Origin
China

Dimensions

Outside Dia.
63 mm
Pitch Dia.
56.34 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
10.16 mm
Hub Dia.
37 mm

Details

Material
Steel
Pitch
15.875 mm
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.