Stock Bore Sprocket, 10B, 12 Teeth, 12 mm Bore
Mfr # 10B-12DS
Zoro # G222827345
product price: $55.25
/eaKey Features
Chain Roller Dia.
10.16 mm
Outside Dia.
68 mm
Pitch Dia.
61.34 mm
Pitch
15.875 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-12DS
Zoro #
G222827345
UPC #
80067526193
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
Outside Dia.
68 mm
Pitch Dia.
61.34 mm
Bore Dia. - Sprockets
12 mm
Details
Pitch
15.875 mm
Material
Steel
Number of Teeth
12
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.