Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 13 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 10B-13BH

  • Zoro # G822827714


product price: $62.19
/ea

Key Features

Bore Dia. - Sprockets
12 mm
Pitch
15.875 mm
Pitch Dia.
66.32 mm
Outside Dia.
73 mm
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-13BH
Zoro #
G822827714
UPC #
80067523281
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Pitch Dia.
66.32 mm
Outside Dia.
73 mm
Hub Dia.
47 mm
Chain Roller Dia.
10.16 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Number of Teeth
13
Material
Steel
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.