Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 13 Teeth, 14 mm Bore

  • Mfr # 10B-2-13B

  • Zoro # G422826612


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
73 mm
Number of Teeth
13
Bore Dia. - Sprockets
14 mm
Hub Dia.
49 mm
Pitch Dia.
66.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-13B
Zoro #
G422826612
UPC #
80067500904
Country of Origin
China

Dimensions

Outside Dia.
73 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
49 mm
Pitch Dia.
66.32 mm
Chain Roller Dia.
10.16 mm

Details

Number of Teeth
13
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.