Stock Bore Sprocket, 10B, 15 Teeth, 12 mm Bore
Mfr # 10B-15BSS
Zoro # G622831386
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
57 mm
Chain Roller Dia.
10.16 mm
Chain Number
10B
Pitch Dia.
76.36 mm
Number of Teeth
15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-15BSS
Zoro #
G622831386
UPC #
80067522896
Country of Origin
China
Dimensions
Hub Dia.
57 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
76.36 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
83 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Number of Teeth
15
Pitch
15.875 mm
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.