Zoro Homepage

Stock Bore Sprocket, 10B, 15 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 10B-15BH

  • Zoro # G822828407


product price: $67.19
/ea

Key Features

Chain Roller Dia.
10.16 mm
Outside Dia.
83 mm
Hub Dia.
57 mm
Pitch Dia.
76.36 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-15BH
Zoro #
G822828407
UPC #
80067523283
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Outside Dia.
83 mm
Hub Dia.
57 mm
Pitch Dia.
76.36 mm
Bore Dia. - Sprockets
12 mm

Details

Chain Number
10B
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
15
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.