Stock Bore Sprocket, 10B, 16 Teeth, 16 mm Bore
Mfr # 10B-3-16B
Zoro # G322826583
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
10.16 mm
Outside Dia.
88 mm
Hub Dia.
64 mm
Bore Dia. - Sprockets
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-3-16B
Zoro #
G322826583
UPC #
80067501003
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
Outside Dia.
88 mm
Hub Dia.
64 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
81.37 mm
Details
Material
Steel
Chain Number
10B
Pitch
15.875 mm
Number of Teeth
16
Item
Hub Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.