Stock Bore Sprocket, 10B, 18 Teeth, 14 mm Bore
Mfr # 10B-18B
Zoro # G522825348
product price: $74.15
/eaKey Features
Hub Dia.
70 mm
Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
98.3 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-18B
Zoro #
G522825348
UPC #
80067500893
Country of Origin
China
Dimensions
Hub Dia.
70 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
98.3 mm
Bore Dia. - Sprockets
14 mm
Pitch Dia.
91.42 mm
Details
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
18
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.