Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 19 Teeth, 14 mm Bore

  • Mfr # 10B-19DS

  • Zoro # G022831221


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
96.45 mm
Outside Dia.
103.3 mm
Chain Number
10B
Chain Roller Dia.
10.16 mm
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-19DS
Zoro #
G022831221
UPC #
80067522961
Country of Origin
China

Dimensions

Pitch Dia.
96.45 mm
Outside Dia.
103.3 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
14 mm

Details

Chain Number
10B
Number of Teeth
19
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.