Zoro Homepage

Stock Bore Sprocket, 10B, 19 Teeth, 14 mm Bore, Hardened Teeth

  • Mfr # 10B-19BH

  • Zoro # G422831081


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Roller Dia.
10.16 mm
Pitch Dia.
96.45 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-19BH
Zoro #
G422831081
UPC #
80067523287
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Pitch Dia.
96.45 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
70 mm
Outside Dia.
103.3 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Pitch
15.875 mm
Number of Teeth
19

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.