Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 19 Teeth, 16 mm Bore

  • Mfr # 10B-2-19B

  • Zoro # G022825220


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Pitch
15.875 mm
Number of Teeth
19
Bore Dia. - Sprockets
16 mm
Hub Dia.
79 mm
Pitch Dia.
96.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-19B
Zoro #
G022825220
UPC #
80067500919
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Hub Dia.
79 mm
Pitch Dia.
96.45 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
103.3 mm

Details

Pitch
15.875 mm
Number of Teeth
19
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.