Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 20 Teeth, 14 mm Bore

  • Mfr # 10B-20BSS

  • Zoro # G722829627


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Hub Dia.
75 mm
Bore Dia. - Sprockets
14 mm
Number of Teeth
20
Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-20BSS
Zoro #
G722829627
UPC #
80067522901
Country of Origin
China

Dimensions

Hub Dia.
75 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
108.4 mm
Pitch Dia.
101.49 mm

Details

Material
Stainless Steel
Number of Teeth
20
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.