Stock Bore Sprocket, 10B, 22 Teeth, 16 mm Bore
Mfr # 10B-22B
Zoro # G822827509
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
80 mm
Chain Roller Dia.
10.16 mm
Chain Number
10B
Pitch
15.875 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-22B
Zoro #
G822827509
UPC #
80067500974
Country of Origin
China
Dimensions
Hub Dia.
80 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
118 mm
Pitch Dia.
111.55 mm
Details
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Material
Steel
Number of Teeth
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.