Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 23 Teeth, 16 mm Bore

  • Mfr # 10B-2-23B

  • Zoro # G022826494


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
95 mm
Material
Steel
Chain Roller Dia.
10.16 mm
Pitch
15.875 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-23B
Zoro #
G022826494
UPC #
80067500929
Country of Origin
China

Dimensions

Hub Dia.
95 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
123.4 mm
Pitch Dia.
116.58 mm

Details

Material
Steel
Pitch
15.875 mm
Number of Teeth
23
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.