Zoro Homepage

Stock Bore Sprocket, 10B, 23 Teeth, 16 mm Bore, Hardened Teeth

  • Mfr # 10B-23BH

  • Zoro # G022827934


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
10.16 mm
Number of Teeth
23
Pitch Dia.
116.58 mm
Hub Dia.
80 mm
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-23BH
Zoro #
G022827934
UPC #
80067523291
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Pitch Dia.
116.58 mm
Hub Dia.
80 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
123.4 mm

Details

Number of Teeth
23
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Material
Steel
Chain Number
10B

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.