Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 25 Teeth, 16 mm Bore

  • Mfr # 10B-2-25B

  • Zoro # G122827766


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
134 mm
Material
Steel
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-25B
Zoro #
G122827766
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
134 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
126.66 mm
Hub Dia.
105 mm

Details

Material
Steel
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Number of Teeth
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.