Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 26 Teeth, 20 mm Bore

  • Mfr # 10B-3-26B

  • Zoro # G622829512


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Number of Teeth
26
Chain Roller Dia.
10.16 mm
Chain Number
10B
Pitch Dia.
131.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-3-26B
Zoro #
G622829512
UPC #
80067524967
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
131.7 mm
Hub Dia.
110 mm
Outside Dia.
139 mm

Details

Number of Teeth
26
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.