Zoro Homepage

Stock Bore Sprocket, 10B, 27 Teeth, 20 mm Bore

  • Mfr # 10B-27B

  • Zoro # G422830947


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
85 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
136.75 mm
Outside Dia.
144 mm
Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-27B
Zoro #
G422830947
UPC #
-
Country of Origin
China

Dimensions

Hub Dia.
85 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
136.75 mm
Outside Dia.
144 mm
Chain Roller Dia.
10.16 mm

Details

Pitch
15.875 mm
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Number of Teeth
27

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.