Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 28 Teeth, 20 mm Bore

  • Mfr # 10B-28B

  • Zoro # G422827633


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Outside Dia.
148.7 mm
Material
Steel
Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-28B
Zoro #
G422827633
UPC #
80067500989
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Outside Dia.
148.7 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
141.78 mm
Hub Dia.
90 mm

Details

Material
Steel
Pitch
15.875 mm
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.