Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 10B, 29 Teeth, 20 mm Bore

  • Mfr # 10B-2-29B

  • Zoro # G422826681


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
10.16 mm
Pitch Dia.
146.83 mm
Hub Dia.
115 mm
Number of Teeth
29
Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-2-29B
Zoro #
G422826681
UPC #
80067500944
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Pitch Dia.
146.83 mm
Hub Dia.
115 mm
Outside Dia.
153.8 mm
Bore Dia. - Sprockets
20 mm

Details

Number of Teeth
29
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.