Stock Bore Sprocket, 10B, 30 Teeth, 20 mm Bore
Mfr # 10B-30B
Zoro # G822826670
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
158.8 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
90 mm
Chain Number
10B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-30B
Zoro #
G822826670
UPC #
80067501041
Country of Origin
China
Dimensions
Outside Dia.
158.8 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
90 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
151.87 mm
Details
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Number of Teeth
30
Item
Hub Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.