Stock Bore Sprocket, 10B, 32 Teeth, 20 mm Bore
Mfr # 10B-2-32B
Zoro # G722827586
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
32
Pitch
15.875 mm
Outside Dia.
168.9 mm
Pitch Dia.
161.95 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-2-32B
Zoro #
G722827586
UPC #
80067500949
Country of Origin
China
Dimensions
Outside Dia.
168.9 mm
Pitch Dia.
161.95 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
120 mm
Chain Roller Dia.
10.16 mm
Details
Number of Teeth
32
Pitch
15.875 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.