Stock Bore Sprocket, 10B, 34 Teeth, 20 mm Bore
Mfr # 10B-34B
Zoro # G822827387
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
95 mm
Pitch
15.875 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
172.05 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-34B
Zoro #
G822827387
UPC #
80067501050
Country of Origin
China
Dimensions
Hub Dia.
95 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
172.05 mm
Outside Dia.
179 mm
Chain Roller Dia.
10.16 mm
Details
Pitch
15.875 mm
Material
Steel
Chain Number
10B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.