Stock Bore Sprocket, 10B, 35 Teeth, 20 mm Bore
Mfr # 10B-35B
Zoro # G622827396
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
20 mm
Number of Teeth
35
Chain Roller Dia.
10.16 mm
Pitch Dia.
177.1 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-35B
Zoro #
G622827396
UPC #
80067501052
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
177.1 mm
Hub Dia.
95 mm
Outside Dia.
184.1 mm
Details
Number of Teeth
35
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
15.875 mm
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.