Stock Bore Sprocket, 10B, 38 Teeth, 20 mm Bore
Mfr # 10B-38B
Zoro # G122826684
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
38
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Chain Number
10B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-38B
Zoro #
G122826684
UPC #
80067501058
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
192.24 mm
Hub Dia.
100 mm
Outside Dia.
199.2 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
38
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.