Stock Bore Sprocket, 10B, 40 Teeth, 20 mm Bore
Mfr # 10B-40B
Zoro # G522827182
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
202.34 mm
Outside Dia.
209.3 mm
Bore Dia. - Sprockets
20 mm
Chain Number
10B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-40B
Zoro #
G522827182
UPC #
80067501063
Country of Origin
China
Dimensions
Pitch Dia.
202.34 mm
Outside Dia.
209.3 mm
Bore Dia. - Sprockets
20 mm
Hub Dia.
100 mm
Chain Roller Dia.
10.16 mm
Details
Chain Number
10B
Material
Steel
Number of Teeth
40
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.