Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 10 Teeth, 12 mm Bore

  • Mfr # 12B-2-10B

  • Zoro # G322824770


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
12 mm
Chain Number
12B
Pitch Dia.
61.64 mm
Number of Teeth
10
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-10B
Zoro #
G322824770
UPC #
80067501311
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Pitch Dia.
61.64 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
42 mm
Outside Dia.
69 mm

Details

Chain Number
12B
Number of Teeth
10
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.