Zoro Homepage

Stock Bore Sprocket, 12B, 12 Teeth, 12 mm Bore

  • Mfr # 12B-10B

  • Zoro # G322828105


product price: $53.99
/ea

Key Features

Hub Dia.
42 mm
Pitch
19.05 mm
Number of Teeth
12
Pitch Dia.
61.64 mm
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-10B
Zoro #
G322828105
UPC #
-
Country of Origin
China

Dimensions

Hub Dia.
42 mm
Pitch Dia.
61.64 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
69 mm
Chain Roller Dia.
12.07 mm

Details

Pitch
19.05 mm
Number of Teeth
12
Chain Number
12B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.