Zoro Homepage

Stock Bore Sprocket, 12B, 12 Teeth, 14 mm Bore, Hardened Teeth

  • Mfr # 12B-12BH

  • Zoro # G822831049


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
73.6 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
52 mm
Number of Teeth
12
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-12BH
Zoro #
G822831049
UPC #
80067523295
Country of Origin
China

Dimensions

Pitch Dia.
73.6 mm
Bore Dia. - Sprockets
14 mm
Hub Dia.
52 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
82 mm

Details

Number of Teeth
12
Pitch
19.05 mm
Material
Steel
Chain Number
12B
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.