Stock Bore Sprocket, 12B, 13 Teeth, 14 mm Bore
Mfr # 12B-13B
Zoro # G622825781
product price: $63.39
/eaKey Features
Number of Teeth
13
Outside Dia.
87.5 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
12.07 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-13B
Zoro #
G622825781
UPC #
80067501292
Country of Origin
China
Dimensions
Outside Dia.
87.5 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
58 mm
Pitch Dia.
79.59 mm
Details
Number of Teeth
13
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
12B
Pitch
19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.