Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 13 Teeth, 20 mm Bore

  • Mfr # 12B-3-13B

  • Zoro # G422824847


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Dia. - Sprockets
20 mm
Pitch Dia.
79.59 mm
Outside Dia.
87.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-3-13B
Zoro #
G422824847
UPC #
80067501416
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Pitch Dia.
79.59 mm
Outside Dia.
87.5 mm
Hub Dia.
59 mm
Chain Roller Dia.
12.07 mm

Details

Material
Steel
Number of Teeth
13
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.