Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 15 Teeth, 14 mm Bore

  • Mfr # 12B-15DS

  • Zoro # G422830732


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Steel
Outside Dia.
99.8 mm
Pitch
19.05 mm
Pitch Dia.
91.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-15DS
Zoro #
G422830732
UPC #
80067522948
Country of Origin
China

Dimensions

Outside Dia.
99.8 mm
Pitch Dia.
91.63 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
14 mm

Details

Number of Teeth
15
Material
Steel
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.