Stock Bore Sprocket, 12B, 15 Teeth, 20 mm Bore
Mfr # 12B-3-15B
Zoro # G822825239
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
99.8 mm
Material
Steel
Pitch Dia.
91.63 mm
Hub Dia.
71 mm
Chain Number
12B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-3-15B
Zoro #
G822825239
UPC #
80067501420
Country of Origin
China
Dimensions
Outside Dia.
99.8 mm
Pitch Dia.
91.63 mm
Hub Dia.
71 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
20 mm
Details
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Pitch
19.05 mm
Number of Teeth
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.