Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 16 Teeth, 16 mm Bore

  • Mfr # 12B-16BSS

  • Zoro # G422829835


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
105.5 mm
Material
Stainless Steel
Number of Teeth
16
Bore Dia. - Sprockets
16 mm
Chain Number
12B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-16BSS
Zoro #
G422829835
UPC #
80067522912
Country of Origin
China

Dimensions

Outside Dia.
105.5 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
97.65 mm
Hub Dia.
75 mm
Chain Roller Dia.
12.07 mm

Details

Material
Stainless Steel
Number of Teeth
16
Chain Number
12B
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.