Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 16 Teeth, 20 mm Bore

  • Mfr # 12B-2-16B

  • Zoro # G822825116


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Material
Steel
Pitch Dia.
97.65 mm
Chain Number
12B
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-16B
Zoro #
G822825116
UPC #
80067501324
Country of Origin
China

Dimensions

Pitch Dia.
97.65 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
105.5 mm
Hub Dia.
77 mm
Chain Roller Dia.
12.07 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
16
Material
Steel
Chain Number
12B
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.