Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 12B, 17 Teeth, 16 mm Bore

  • Mfr # 12B-17B

  • Zoro # G822825215


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Pitch Dia.
103.67 mm
Outside Dia.
111.5 mm
Material
Steel
Hub Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-17B
Zoro #
G822825215
UPC #
80067501302
Country of Origin
China

Dimensions

Pitch Dia.
103.67 mm
Outside Dia.
111.5 mm
Hub Dia.
80 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
12.07 mm

Details

Chain Number
12B
Material
Steel
Pitch
19.05 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.